MILW 2799-22CX M18™ CMPT BRUSHLESS

Item #: 924958

Cat #: 2799-22CX

UPC: 045242349838

Sign In or Register to view pricing and more.
Documents & Guides
MILWAUKEE #2799-22CX

Overview

MILWAUKEE #2799-22CX

The (2799-22CX) M18™ 2-tool Combo kit includes the 1/2 in. compact brushless hammer drill driver (2702-20) and the 1/4 in. hex brushless impact driver (2750-20). The M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. The M18™ 1/2 in. compact brushless hammer drill/driver is the most compact 18 V drill on the market and delivers over 50% more run-time than drills with brushed motors. The M18™ 1/4 in. hex brushless impact driver is the most compact impact driver in its class and delivers over 50% more run-time than impact drivers with brushed motors. Both tools feature Milwaukee® built brushless motors, relink™ electronics, and REDLITHIUM™ batteries that provide more efficient power delivery, for fewer trips to the charger.

Also known as: 045242349838, 2799-22CX

Features & Benefits

  • Milwaukee® Brushless motor: optimized for efficiency, this motor delivers over 50% more run-time and 2X longer life than brushed motors.
  • REDLINK™ Intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life.
  • REDLITHIUM™ Battery: superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • 2702-20: At only 7-3/8 in. long and 4.5 lbs. (with XC 4.0 battery), this drill provides excellent control & balance in a compact size, perfect for overhead work or work in tight spaces.
  • 2702-20: This compact drill driver delivers 550 in-lbs. of torque and 0-450/0 to 1,800 RPM, for a wide range of drilling and fastening applications.
  • 2702-20: An all-metal gear case and 1/2 in. metal chuck provide maximum durability.
  • 2750-20: At only 5-3/8 in. long and 3.1 lbs. (with battery), this impact driver provides excellent control & balance in a compact size, perfect for overhead work or work in tight spaces.
  • 2750-20: The M18™ 1/4 in. hex Brushless impact driver delivers up to 1500 in-lbs. of torque, 0-2, 800 RPM, and 0-3,600 IPM for a wide range of fastening applications.
  • 48-11-1840: REDLITHIUM™ XC4.0 Battery: delivers maximum performance and 2X runtime, ideal for high demand applications. compatible with all M18™ tools.

Specifications

No Specifications Available