Panel For Large Multi-Door Enclosure, 60" x 72", Steel/White, Limited Quantities Available

Item #: 92496

Cat #: A72PM78

UPC: 783510339708

to view pricing and more.
Panel For Large Multi-Door Enclosure, 60 Inch x 72 Inch, Material: Steel, White Powder Coat

Overview

Panel For Large Multi-Door Enclosure, 60 Inch x 72 Inch, Material: Steel, White Powder Coat

Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.

Also known as: 783510339708, A72PM78

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 60 in
Width: 72 in
Color: Gray
Material: Steel
Height: 60 in
Color: Gray
Width: 72 in
Material: Steel