This product has been discontinued.

Transformer, Dry Type, 480 Delta - 380Y/220, 3PH, 45 kVA
Item #: 925014
Cat #: E79H45S
UPC: 783472149056
to view pricing and more.
Transformer, Dry Type, 45 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, 150 Degree C, Aluminum Windings, 60 Hz operation.
Overview
Transformer, Dry Type, 45 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, 150 Degree C, Aluminum Windings, 60 Hz operation.
Also known as: 783472149056, E79H45S
Specifications
| Phase: | 3 |
| Type: | Dry Type Transformer |
| Volt Amps: | 45kVA |
| Secondary Voltage: | 220/380Y |
| Primary Voltage: | 480 Delta |
| Phase: | 3 |
| Volt Amps: | 45kVA |
| Primary Voltage: | 480 Delta |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 220/380Y |