Stainless Encl. 90.06x48.06x20

Item #: 92506

Cat #: A904820SSFSD

UPC: 783510845704

Sign In or Register to view pricing and more.
Free-Stand, Type 12, 90.06x48.06x20.06, SS Type 304

Overview

Free-Stand, Type 12, 90.06x48.06x20.06, SS Type 304

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries.

Also known as: 783510845704, A904820SSFSD

Specifications

IP/NEMA Rating: IP55, NEMA 12
Height: 90.060 in
Width: 48.060 in
Depth: 20.060 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP55, NEMA 12
Width: 48.060 in
Material: Stainless Steel 304
Height: 90.060 in
Depth: 20.060 in
Finish: Brushed #4