170A, 2.4kV, 50kA, CLS Series, Indicator

Item #: 925091

Cat #: 2CLS-6R

UPC: 051712527569

Sign In or Register to view pricing and more.
170A Fuse, Motor Start, 2.4 kV, 50 kAIC, R-Rated, 2CLS Series, Class R, Single Barrel

Overview

170A Fuse, Motor Start, 2.4 kV, 50 kAIC, R-Rated, 2CLS Series, Class R, Single Barrel

Our R-Rated, current-limiting medium voltage fuses are backup fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They are typically used to protect medium voltage drives and starters. Construction types include ferrule and bolt-on, with special application ferrule and hermetically sealed fuses available for use with motor starters and motor controls, including AMPGARD motor starters. Both fuse mountings and fuseclips are available. All of our R-Rated medium voltage fuses include open fuse indication to speed troubleshooting.

Also known as: 051712527569, 2CLS-6R

Specifications

Class: R
Amps: 170
Volts AC: 2.400kV
Standards: ANSI
Diameter: 76mm
Type: 6R, Indicator
Length: 274mm
Class: R
Volts AC: 2.400kV
Diameter: 76mm
Length: 274mm
Amps: 170
Standards: ANSI
Type: 6R, Indicator