
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp
Item #: 92517
Cat #: A30H2410SS6LP
UPC: 783510837204
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 30 x 24 x 10 Inch, Stainless Steel, Type: 316L
Overview
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 30 x 24 x 10 Inch, Stainless Steel, Type: 316L
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Purchase panels separately. Optional composite and aluminum panels are available for most sizes.
Reference the Specification Sheet for Popular Cooling Products and Popular Accessories.
Also known as: 783510837204, A30H2410SS6LP
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 10 in |
| Width: | 24 in |
| Height: | 30 in |
| Material: | Stainless Steel |
| Mounting: | Wall |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 24 in |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |
| Depth: | 10 in |
| Height: | 30 in |
| Mounting: | Wall |