Mod Triangle Support Bracket Kit

Item #: 925280

Cat #: LMTSB12B

UPC: 783510173821

Sign In or Register to view pricing and more.
Mod Triangle Support Bracket Kit, Bulletin Dcr (ladder Tray), Size/dims: Fits 12.00, Material/finish: Steel/black

Overview

Mod Triangle Support Bracket Kit, Bulletin Dcr (ladder Tray), Size/dims: Fits 12.00, Material/finish: Steel/black

The Cable Runway Modular Triangle Support Bracket Kit secures and supports ladder rack to a wall. The design features three bracket support arms that easily attach to each other with quick-release pins and fold down to ease assembly. Each model accommodates two ladder rack widths. The kit includes one modular bracket assembly, three quick-release pins and two J-bolts with washers and nuts. The bracket is made of painted steel with plated hardware.

Also known as: 783510173821, LMTSB12B

Specifications

Finish: Powder Coated
Color: Jet Black
Weight: 3.800 lb
Finish: Powder Coated
Weight: 3.800 lb
Color: Jet Black