This product has been discontinued.

12.5W PAR30S LED Lamp, 40K
Item #: 925283
Cat #: 12PAR30S/F25-4000-DIM-AF-SO
UPC: 046677435318
to view pricing and more.
Documents & Guides
12.5W Dimmable LED PAR30SDimmable LED Lamp, 12.5W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs.
Overview
12.5W Dimmable LED PAR30SDimmable LED Lamp, 12.5W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs.
Also known as: 046677435318, 12PAR30S/F25-4000-DIM-AF-SO
Specifications
| Shape: | PAR30S (Sealed Beam Short) |
| Base: | Medium Screw (E26) |
| Lumens: | 950 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 12.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 25° |
| Shape: | PAR30S (Sealed Beam Short) |
| Lumens: | 950 |
| Volts AC: | 120 |
| Wattage: | 12.500 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Angle: | 25° |