Fluorescent High Bay, Wet Location, 6-Lamp

Item #: 925304

Cat #: IFW4632UEI8

UPC: 765364861901

to view pricing and more.
Documents & Guides
Fluorescent High Bay, Wet Location, with Durable Composite Housing and Poured Gasket Sealed Lens, 6-Lamp, 4 Feet, 32W, T8, Includes Stainless Steel Mounting Clips and Tethered Ballast Tray for Easy Access.

Overview

Fluorescent High Bay, Wet Location, with Durable Composite Housing and Poured Gasket Sealed Lens, 6-Lamp, 4 Feet, 32W, T8, Includes Stainless Steel Mounting Clips and Tethered Ballast Tray for Easy Access.
Also known as: 765364861901, IFW4632UEI8

Specifications

Wattage: 32
Length: 4 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft
Volts AC Range: 120 - 277