CABLE TIE 120LB 24IN BROWN NYLON

Item #: 925411

Cat #: TY277M-1

UPC: 786210956466

to view pricing and more.
Documents & Guides
THB TY277M-1 CABLE TIE 120LB

Overview

THB TY277M-1 CABLE TIE 120LB
Also known as: 786210956466, TY277M-1

Specifications

Color: Brown
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.300 in
Color: Brown
Weight Capacity: 120 lbs
Length: 24.300 in
Width: 0.270 in
Material: Nylon