Partial Swing-Out Rack Frame, fits 600mm wide, Light Gray, Steel

Item #: 92556

Cat #: PSF6

UPC: 783510999506

Sign In or Register to view pricing and more.
Partial Swing-out Rack Frame, Bulletin P20 (proline Modular Enclosures), Size/dims: Fits 600mm Wide, Material/finish: Steel/ltgray

Overview

Partial Swing-out Rack Frame, Bulletin P20 (proline Modular Enclosures), Size/dims: Fits 600mm Wide, Material/finish: Steel/ltgray

This 19-in. Partial Swing-Out Rack Frame is used when a smaller, medium-duty swing-out frame is desired. Light-weight rack equipment fits nicely into this 800-mm tall swing-out frame, providing 90 degrees of rotation and increased accessibility.

Also known as: 783510999506, PSF6

Features & Benefits

  • Side hinge brackets are used to mount the swing frame, allowing free access above and below the swing frame
  • Used with any height enclosure and hinged on the right or left
  • Furnished with hinges, two quarter-turn latches and mounting hardware
  • Complies with ANSI/EIA RS-310-D rack mounting standards:
  • Swing-Out Rack Frame assemblies are supplied with mounting supports; Swing-Out Rack Frames can also be installed in right, left or both bays of 1200-mm wide frames using center uprights
  • Swing-out mounting supports mount to inside of frame at any vertical location
  • Mounting supports and swing-out frame can be located at a variable depth using grid straps; swing is reduced when located at a depth other than front mounted

Specifications

Color: Light Gray
Finish: Powder Coated
Weight: 17.320 lb
Color: Light Gray
Weight: 17.320 lb
Finish: Powder Coated