BALDOR BLMVEM3774T 10HP 1725RPM/215TC MOTOR

Item #: 926019

Cat #: VEM3774T

UPC: 781568154199

to view pricing and more.
Documents & Guides
BALDOR BLMVEM3774T 10HP 1725RPM/215TC MOTOR

Overview

BALDOR BLMVEM3774T 10HP 1725RPM/215TC MOTOR
Also known as: 781568154199, VEM3774T

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10