Masonry Push Mount, Standard, BL, .19"

Item #: 926034

Cat #: SGMPMS19-C0

UPC: 074983714025

to view pricing and more.
The masonry push barb cable tie mount in black requires a 0.19" (4.8 mm) hole. It is made of impact-modified weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for outdoor environments

Overview

The masonry push barb cable tie mount in black requires a 0.19" (4.8 mm) hole. It is made of impact-modified weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for outdoor environments
Also known as: 074983714025, SGMPMS19-C0

Specifications

Mounting: Push Mount
Color: Black
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Black