Ivory 4-Port Multimedia Duplex Wallplate Insert

Item #: 9261

Cat #: 41087-QIP

UPC: 078477820155

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate Insert, QuickPort, Duplex 106, 4-Port, Empty, Box Mount, Color: Ivory.

Overview

Wallplate Insert, QuickPort, Duplex 106, 4-Port, Empty, Box Mount, Color: Ivory.

QuickPort Duplex Type 106 Insert, 4-Port, Ivory

Also known as: 078477820155, 41087-QIP, 106 Frame

Specifications

Mounting: Insert
Material: Plastic
Gangs: 1
Color: Ivory
Number of Ports: 4
Mounting: Insert
Gangs: 1
Number of Ports: 4
Material: Plastic
Color: Ivory