13W PAR30L LED Lamp, 35K

Item #: 926262

Cat #: S9427

UPC: 045923094279

to view pricing and more.
Documents & Guides
SAT S9427 13 WATT PAR30 LONG NECK LED; 3500K; 25FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Overview

SAT S9427 13 WATT PAR30 LONG NECK LED; 3500K; 25FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS
Also known as: 045923094279, S9427

Specifications

Color: Clear
Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 80
Lumens: 750
Color Temperature: 3500 (Neutral White)
Color: Clear
Wattage: 13
Lumens: 750
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)