Dimmable Low Volt Multi-Faceted Reflector Halogen Lamp, 35 W, Bi-Pi

Item #: 92630
Cat #: 35MR16/FL35/C(FMW)12V
UPC: 046135583247
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable Low Volt Multi-Faceted Reflector Halogen Lamp, 35 W, Bi-Pin GU5.3 Halogen Lamp, MR16, 500 Lumens

Overview

Dimmable Low Volt Multi-Faceted Reflector Halogen Lamp, 35 W, Bi-Pin GU5.3 Halogen Lamp, MR16, 500 Lumens
Sylvania's TRU-AIM® SYL35MR16/FL35/FMW/C-12V halogen MR16 and MR11 reflector lamps provides a wide variety of extremely compact and highly directional light sources.
Also known as: 046135583247, 35MR16/FL35/C(FMW)12V

Specifications

Wattage: 35
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
ANSI Code: FMW
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 35°
Wattage: 35
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 35°
Shape: MR16 (Mini Reflector)
Volts AC: 12
ANSI Code: FMW
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)