This product may not be available in all locations.
Fan Guard, 172 mm, Steel, Chrome
Item #:
92635
Cat #:
70103632
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fan Guard, Diameter: 172 mm, Material: Steel, Finish: Chrome
Overview
Fan Guard, Diameter: 172 mm, Material: Steel, Finish: Chrome
Also known as: 70103632
Specifications
Diameter: | 172 mm |
Material: | Steel |
Finish: | Chrome |
Diameter: | 172 mm |
Finish: | Chrome |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)