A-B 800TC-24JG91KB7AX 30mm Selector

Item #: 926367

Cat #: 800TC-24JG91KB7AX

UPC: 662072825969

to view pricing and more.
Documents & Guides
ALB 800TC-24JG91KB7AX 30MM SE

Overview

ALB 800TC-24JG91KB7AX 30MM SE
Also known as: 662072825969, 800TC-24JG91KB7AX

Specifications

Family / Style: 800T
Type: Assembled Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Assembled Selector Switches