Fuse Holder Terminal Block, Type: M 6/8.D1

Item #: 926529

Cat #: 1SNA115498R1700

UPC: 662019957111

to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Double - Deck. Compression Clamp. Type: M 6/8.D1. Color: Gray. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 8 AWG.

Overview

Feed Through Terminal Block. Double - Deck. Compression Clamp. Type: M 6/8.D1. Color: Gray. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 8 AWG.
Also known as: 662019957111, 1SNA115498R1700

Specifications

Type: Compression Clamp, Fuse Block, Double Deck
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Amps: 50
Gauge: 8 AWG
Type: Compression Clamp, Fuse Block, Double Deck
Color: Gray
Amps: 50
Mounting: DIN Rail
Family / Style: Entrelec
Gauge: 8 AWG