Concept Panel, fits 42.00x60.00 inch Enclosure, Galvanized, Mild Steel

Item #: 926674

Cat #: CP4260G

UPC: 783510296773

Sign In or Register to view pricing and more.
Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP4260G item fits 42.00x60.00 inch Enclosure with a material of Mild Steel finish Galvanized.

Overview

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP4260G item fits 42.00x60.00 inch Enclosure with a material of Mild Steel finish Galvanized.

Concept panels are taller and wider than corresponding NEMA-size panels.

Also known as: 783510296773, CP4260G

Specifications

Material: Steel
Height: 7.870 in
Finish: Galvanized
Width: 58.200 in
Material: Steel
Finish: Galvanized
Height: 7.870 in
Width: 58.200 in