REXEL logo

Metal Halide Lamp, PAR30L, 70W, FL30

Item #: 92671
Cat #: MCP70/PAR30LN/U/930/FL/ECO-PB
UPC: 046135642746
Sign In or Register to view pricing and more.
Metal Halide Lamp, 70 Watt, 90 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 3600, CRI: 95, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: C139/O, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 *Sylvania Part # 64274*

Product Overview

Metal Halide Lamp, 70 Watt, 90 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 3600, CRI: 95, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: C139/O, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 *Sylvania Part # 64274*
Also known as: 046135642746, MCP70/PAR30LN/U/930/FL/ECO-PB

Documents

Specifications

ANSI Code: C139/O
Color Temperature: 3000 (Warm White)
Wattage: 70
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Lumens: 3600
Color Rendering Index (CRI): 95
Light Technology: HID
Angle: 30°
ANSI Code: C139/O
Wattage: 70
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 95
Angle: 30°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Lumens: 3600
Light Technology: HID

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)