GFCI TR ST Dup 15A 125V W/Mid Wlplt WH

Item #: 926748

Cat #: TRSGF15W-M

UPC: 032664742903

to view pricing and more.
Documents & Guides
Eaton GFCI receptacle,Tamper resistant,Mid-size wallplate,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,Back and side wire,White,Brass,Tamper resistant,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding

Overview

Eaton GFCI receptacle,Tamper resistant,Mid-size wallplate,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,Back and side wire,White,Brass,Tamper resistant,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding

Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.

Also known as: 032664742903, TRSGF15W-M

Specifications

Amps: 15
Color: White
Type: Residential
Material: PVC
NEMA Configuration: 5-15R
Amps: 15
Type: Residential
NEMA Configuration: 5-15R
Color: White
Material: PVC