FS SERIES RECESSED LED 2X2 NOMINAL 3300 LUMENS ELDOLED DIMMI

Item #: 926801

Cat #: 2FSL233LEZ1EL14LLP840

UPC: 888791109740

to view pricing and more.
Documents & Guides
No Documents Available
FS SERIES RECESSED LED 2X2 NOMINAL 3300 LUMENS ELDOLED DIMMING 1PCT 80+ CRI 4000K

Overview

FS SERIES RECESSED LED 2X2 NOMINAL 3300 LUMENS ELDOLED DIMMING 1PCT 80+ CRI 4000K
Also known as: 888791109740, 2FSL233LEZ1EL14LLP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Type: Emergency Backup, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Type: Emergency Backup, 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277