Digital Multimeter, Manual-Ranging, 600V

Item #: 927083
Cat #: MM300
UPC: 092644690198
Sign In or Register to view pricing and more.
Documents & Guides
Multimeter, Electrician, Maximum Rating: 600V AC/DC, 10A DC current and 2MO resistance, Features: AC/DC Voltage, Resistance, Includes: Test Leads, Batteries

Overview

Multimeter, Electrician, Maximum Rating: 600V AC/DC, 10A DC current and 2MO resistance, Features: AC/DC Voltage, Resistance, Includes: Test Leads, Batteries
Klein Tools MM300 is a manual ranging multimeter that measures AC/DC voltage, DC current, and resistance. It can also test batteries, diodes, and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Also known as: 092644690198, MM300

Specifications

Volts DC: 600
Volts AC: 600
Type: Multimeter
Standards: California Proposition 65
Volts DC: 600
Type: Multimeter
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)