8W MR16 LED Lamp, 35K

Item #: 927101

Cat #: S9205

UPC: 045923092053

to view pricing and more.
Documents & Guides
8 watts; MR16 LED; GU5.3 base; 40' beam spread; 3500K; 12 volts AC/DC; Dimmable

Overview

8 watts; MR16 LED; GU5.3 base; 40' beam spread; 3500K; 12 volts AC/DC; Dimmable
Also known as: 045923092053, S9205

Specifications

Lumens: 620
Shape: MR16 (Mini Reflector)
Wattage: 8
Light Technology: LED
Base: 2-Pin (GU5.3)
Lumens: 620
Wattage: 8
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Light Technology: LED