Fuse, 3/8A, 250VAC, Time Delay, Glass Body, 1/4 x 1-1/4

Item #: 92715
Cat #: GDL3/8
UPC: 782001763138
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 3/8 Amp, 250 Volt AC, Time Delay, Glass Body, 1/4 x 1-1/4, 10kAIC

Overview

Fuse, 3/8 Amp, 250 Volt AC, Time Delay, Glass Body, 1/4 x 1-1/4, 10kAIC
Also known as: 782001763138, GDL3/8

Specifications

Length: 1 1/4 in
Amps: 0.375
Type: Glass, Electronic
Opening: Time-Delay, Dual-Element, Slow-Blow
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 10kA
Length: 1 1/4 in
Type: Glass, Electronic
Diameter: 1/4 in
Mounting: Cartridge
Amps: 0.375
Opening: Time-Delay, Dual-Element, Slow-Blow
Volts AC: 250
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)