7W S11 CD/1 MED. (E26)

Item #: 92718

Cat #: S3795

UPC: 045923037955

to view pricing and more.
Documents & Guides
7.5 Watt S11 Incandescent; Gloss White; 2500 Average rated hours; 20 Lumens; Medium Base; 120 Volt; Carded

Overview

7.5 Watt S11 Incandescent; Gloss White; 2500 Average rated hours; 20 Lumens; Medium Base; 120 Volt; Carded
Also known as: 045923037955, S3795

Specifications

Base: Medium Screw (E26)
Lumens: 20
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: S11 (Straight)
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: S11 (Straight)
Wattage: 7.500
Light Technology: Incandescent
Lumens: 20
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes