AccessPlus Double-Hinge Type 1 Window Gland, 48.00x28.31x25.10, Black, Steel

Item #: 927180

Cat #: EWMWG482825

UPC: 783510286071

to view pricing and more.
AccessPlus Cabinets provide security, equipment access, cooling and 19in rack-mnt equipment support. This AccessPlus Double-Hinge Type 1 Window Gland, EWMWG482825 item measures 48.00x28.31x25.10 inch with a material of Steel colored Black.

Overview

AccessPlus Cabinets provide security, equipment access, cooling and 19in rack-mnt equipment support. This AccessPlus Double-Hinge Type 1 Window Gland, EWMWG482825 item measures 48.00x28.31x25.10 inch with a material of Steel colored Black.

AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-inch rack-mount equipment. The cabinet has three components: front door, center section and wall section.

Also known as: 783510286071, EWMWG482825

Specifications

IP/NEMA Rating: NEMA 1
Height: 48 in
Material: Steel
Depth: 25.100 in
Width: 28.310 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 28.310 in
Height: 48 in
Depth: 25.100 in