Panel, NEMA 1, 48 x 25.500", Steel

Item #: 92725

Cat #: A37P21N

UPC: 783510137946

Sign In or Register to view pricing and more.
Panel for Free-Stand, Type 1 One-Door Enclosures, fits 48.00x25.5/26, White

Overview

Panel for Free-Stand, Type 1 One-Door Enclosures, fits 48.00x25.5/26, White

Panels for free-stand, Type 1 one-door standard and disconnect enclosures.

Also known as: 783510137946, A37P21N

Features & Benefits

  • Back Panels used with Free-Stand enclosures

Specifications

Color: White
Weight: 9 lb
Width: 21.500 in
Finish: Powder Coated
Height: 37.160 in
Color: White
Width: 21.500 in
Height: 37.160 in
Weight: 9 lb
Finish: Powder Coated