90 Angle Sealing Plate

Item #: 9276
Cat #: F126LSAG
UPC: 783510189204
Sign In or Register to view pricing and more.
Documents & Guides
90-Degree Angle Sealing Plate, 12.00x6.00, Steel

Overview

90-Degree Angle Sealing Plate, 12.00x6.00, Steel
Used whenever a 90-degree turn is needed.
Also known as: 783510189204, F126LSAG

Specifications

Product Width: 12 in
IP/NEMA Rating: IP54
Product Height: 6 in
Material: Steel
Angle: 90°
Product Width: 12 in
Product Height: 6 in
Angle: 90°
IP/NEMA Rating: IP54
Material: Steel

Customer Reviews

No reviews for this product
(0)