Breaker, Miniature, 3P, 20A, 277VAC, D Trip Curve, DIN Rail Mount

Item #: 92762

Cat #: MG24541

UPC: 785901881414

to view pricing and more.
Breaker, Miniature, 3-Pole, 20 Amp, 480Y/277 Volt AC, 125 Volt DC, D Curve, DIN Rail Mount

Overview

Breaker, Miniature, 3-Pole, 20 Amp, 480Y/277 Volt AC, 125 Volt DC, D Curve, DIN Rail Mount
Also known as: 785901881414, MG24541

Specifications

Poles: 3
Volts DC: 125
Mounting: DIN Rail
Amps: 20
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts DC: 125
Amps: 20