ABB S202MUC-K10 MCB S200MUC 2P K 10

Item #: 927654

Cat #: S202MUC-K10

UPC: 013614433201

Sign In or Register to view pricing and more.
Documents & Guides
ABB S202MUC-K10

Overview

ABB S202MUC-K10
Also known as: 013614433201, S202MUC-K10

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA