Drive, AC, 380-480VAC 3-Phase, 40A, 30HP Normal Duty & Heavy Duty

Item #: 92783

Cat #: 20F11ND040AA0NNNNN

UPC: 884951161641

to view pricing and more.
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 40 Amp, 30 Horse Power, Normal Duty and Heavy Duty, Open Type

Overview

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 40 Amp, 30 Horse Power, Normal Duty and Heavy Duty, Open Type

Cost-effective and easy to use, Allen-Bradley® PowerFlex® 753 AC drives are perfect for your general-purpose applications requiring safety features. These drives come standard with built-in I/O, reducing engineering costs and increasing machine productivity. Catalog item 20F11ND040AA0NNNNN from Rockwell Automation® is a PowerFlex 753 AC packaged drive.

Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 884951161641, 20F11ND040AA0NNNNN

Specifications

Phase: 3
Horsepower: 30
Amps: 40
Type: General Purpose, Drive
Phase: 3
Amps: 40
Horsepower: 30
Type: General Purpose, Drive