REXEL logo

I/O Module, CompactLogix, 16 Channel, 24VDC, Sink Input, Requires Terminal Kit

Item #: 928069
Cat #: 5069-IB16
UPC: 885630530031
Sign In or Register to view pricing and more.
I/O Module, CompactLogix, 16 Channel, 24 Volt DC, Sink Input, Requires Terminal Kits 5069-RTB18-Screw/Spring

Product Overview

I/O Module, CompactLogix, 16 Channel, 24 Volt DC, Sink Input, Requires Terminal Kits 5069-RTB18-Screw/Spring
Also known as: 885630530031, 5069-IB16

Documents

Frequently Bought Together (25)
Allen-Bradley
5069-OB16 I/O Module, CompactLogix, 16 Channel, 24VDC, Source Output, Requires Terminal Kit
Allen-Bradley
5069-RTB18-SCREW Terminal Block, Compact I/O, 18 Pins, Screw Type
Allen-Bradley
5069-RTB64-SCREW Accessory, I/O Power Terminal RTB Kit for Both 4 - 6 Pin Screw Type
Allen-Bradley
5069-RTB18-SPRING Terminal Block, Compact I/O, 18 Pins, Spring Clip Type
Allen-Bradley
5069-RTB64-SPRING Removalable Terminal Block Kit, Spring Connection, for 5069 Compact
Allen-Bradley
5069-IY4 I/O Module, Compact, 4 Channel, Voltage/Current/RTD/TC, Input Module
Allen-Bradley
5069-L306ER Controller, CompactLogix, 5380, 600KB, 8 -I/O, 16 Nodes, Standard
Allen-Bradley
5069-IF8 I/O Module, CompactLogix, 8 Channel, Voltage/Current, Input Module
Allen-Bradley
5069-L310ERM Controller, CompactLogix, 5380, 1MB, 8 -I/O, 4 Axis, 24 Nodes
Allen-Bradley
2198-H040-ERS Drive, AC, 195-528VAC 3-Ph, 18.4A, Servo Motor
Allen-Bradley
2711P-T12W21D8S Operator Interface, 12" Color, Touch Screen, 24VDC, Single Ethernet
Allen-Bradley
5069-OW16 I/O Module, Compact, 16 Channel, Non-Isolated, NO, Relay Output
Allen-Bradley
5069-OF4 I/O Module, CompactLogix, 4 Channel, Voltage/Current Analog, Output
Allen-Bradley
1783-US8T Switch, Unmanaged, 8 Ports, RJ45 Copper, AC or DC
Allen-Bradley
25B-D2P3N104 Drive, Variable, 380-480VAC, 0.75kW, 1HP, 2.3A, Normal & Heavy Duty
Allen-Bradley
5069-L320ER Controller, CompactLogix 5380, 2 MB, 16 I/Os, 40 Nodes, Standard
Allen-Bradley
1492-FB3C30-L Fuse Holder, Class CC, 30A, 3P, 110 - 600V, with Indicator
Allen-Bradley
5069-L310ER Controller, CompactLogix, 5380, 1MB, 8 -I/O, 24 Nodes, Standard
Allen-Bradley
5069-FPD Field Potential Distributor Module, 5069 Compact I/O, 18-32VDC
Allen-Bradley
5069-OF8 I/O Module, CompactLogix, 8 Channel, Voltage/Current Analog, Output
Allen-Bradley
800F-X10 Contact Block, 22.5mm, Plastic, 1 Normally Open
Allen-Bradley
2711P-T10C21D8S Operator Interface, Panelview, Touch Screen, 10.4", TFT Color, 24V DC
Allen-Bradley
5069-ECR End Cap, Protective, Right Side, CompactLogix/Guardlogix 5380, 5480
Allen-Bradley
5069-IB8S I/O Module, Compact 5000, 8 Channel, 24VDC, Safety Input
Allen-Bradley
140M-C2E-B40 Breaker, Motor Protection, 4.0A, C Frame, 3P, DIN Rail Mount

Specifications

Mounting: Chassis
Volts DC: 24
Type: I/O Module
Mounting: Chassis
Type: I/O Module
Volts DC: 24

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)