Series R10000 Printer Ribbon, White, 6.25” Wide, 200' Long

Item #: 92813

Cat #: 13513

UPC: 754473135133

to view pricing and more.
Series R10000 Printer Ribbon, White, 6.25 Inch Wide, 200 Foot Long, For Use with BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer

Overview

Series R10000 Printer Ribbon, White, 6.25 Inch Wide, 200 Foot Long, For Use with BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer

This industrial-grade ribbon is uniquely designed with memory cells that communicate information to the BBP®85 and PowerMark® sign and label printers.

Also known as: 754473135133, 13513

Specifications

Color: White
Length: 200 ft
Type: Printer Ribbon
Width: 6.250 in
Color: White
Type: Printer Ribbon
Length: 200 ft
Width: 6.250 in