9hz, Thermal Imager, Fixed Focus

Item #: 928311

Cat #: FLK-TIS50-9HZ

UPC: 095969798877

to view pricing and more.
Documents & Guides
9hz, Thermal Imager, Fixed FocusInfrared Imager, Thermal Camera, Tis50, Features: -4°F - 842°F Temperature Range, 220 x 165 Pixel Resolution, 3.5" LCD, SD Card Slot, Fixed Focus & Thermal Sensitivity Is = 0.08 °C at 30 °C, Includes: Power Supply, Battery Charger, SD Card, SD Card Reader, SmartView

Overview

9hz, Thermal Imager, Fixed FocusInfrared Imager, Thermal Camera, Tis50, Features: -4°F - 842°F Temperature Range, 220 x 165 Pixel Resolution, 3.5" LCD, SD Card Slot, Fixed Focus & Thermal Sensitivity Is = 0.08 °C at 30 °C, Includes: Power Supply, Battery Charger, SD Card, SD Card Reader, SmartView

Fluke TiS50 Infrared Camera provides advanced troubleshooting features and quality images - Find problems fast in electrical, mechanical, and building applications with the TiS50 Infrared Camera with fixed focus point and shoot technology. It is built rugged so you can take it anywhere. Its 220x165 resolution and distance-to-spot ratio of 353:1 help you capture quality images at a distance. Use the built-in laser pointer to easily pinpoint problems. With five presets of IR-Fusion AutoBlend and picture-in-picture (PIP) you can blend a visible light image with an infrared image of the same target at five different levels to more easily locate problems. With 4 GB internal memory and 4 GB more with the included micro SD card, you can store thousands of images on the TiS50, making it quick and easy to document problems. And with the lithium ion smart battery with the five-segment LED charge level display, you'll always know how much power you have left. Collaborate from the field with Fluke Connect connectivity - Because the TiS50 is Fluke Connect-enabled you can share images in real-time¹ across teams and save time by creating and emailing reports from the jobsite. Capture multiple measurements and save them to the cloud with WiFi upload and free storage for up to 5GB with Fluke Cloud. Get more out of your images with Fluke Connect SmartView IR Analysis Reporting Software - You can use Fluke Connect SmartView software to analyze images from the TiS50 with graphical tools to quantify the severity of problems. When you're done analyzing you can easily generate a professional report complete with thermal images with the easy-to-follow report wizard to guide you step by step.

Also known as: 095969798877, FLK-TIS50-9HZ

Specifications

No Specifications Available