LED Troffer Retrofit Kit, 2' x 4', 3500K, 120-277V

Item #: 928338

Cat #: SLK24-35ML-EDU

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit Kit, 2 Foot x 4 Foot, 3500K, 4914 Lumen, 0-10V Dimming, 120-277 Volt, Grid Lay-In

Overview

LED Troffer Retrofit Kit, 2 Foot x 4 Foot, 3500K, 4914 Lumen, 0-10V Dimming, 120-277 Volt, Grid Lay-In
Also known as: SLK24-35ML-EDU

Specifications

Length: 4 ft
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Length: 4 ft
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277