This product may not be available in all locations.
3
more

RELAY 2CO CYL PIN 10A@240V 110VDC COIL
Item #: 928367
Cat #: 8501KPDR12V60
UPC: 785901338536
to view pricing and more.
Documents & Guides
RELAY 2CO CYL PIN 10A@240V 110VDC COIL
Overview
RELAY 2CO CYL PIN 10A@240V 110VDC COIL
Also known as: 785901338536, 8501KPDR12V60
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |