FUTURE FLOOD 26W 7X6 120V PC COOL LED TRUNNION ON BRONZE

Item #: 928449

Cat #: FFLED26T/PC

UPC: 019813236148

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W 7X6 120V PC COOL LED TRUNNION ON BRONZE

Overview

FUTURE FLOOD 26W 7X6 120V PC COOL LED TRUNNION ON BRONZE
Also known as: 019813236148, FFLED26T/PC

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 4087
Wattage: 26
Mounting: Trunnion
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 4087