Metal Hood/Housing, Side Entry, Size: 16B, Aluminum/Powder Coated

Item #: 92852

Cat #: 19300160547

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Hood/Housing, Side Entry, Size: 24B, Aluminum/Powder Coated, Single Locking Lever, Nema 4/4X/12, IP65

Overview

Metal Hood/Housing, Side Entry, Size: 24B, Aluminum/Powder Coated, Single Locking Lever, Nema 4/4X/12, IP65
Also known as: 19300160547

Specifications

Size: 24B
Type: Housing
Material: Aluminum
Size: 24B
Material: Aluminum
Type: Housing