4-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 92865

Cat #: LPN-RK-4-1/2SP

UPC: 051712538220

to view pricing and more.
Documents & Guides
4-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

4-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538220, LPN-RK-4-1/2SP

Specifications

Diameter: 0.560 in
Length: 2 in
Volts AC: 250
Type: Class RK1
Width: 0.560 in
Family / Style: LPN
Interrupt Rating DC: 300 kA
Diameter: 0.560 in
Volts AC: 250
Width: 0.560 in
Interrupt Rating DC: 300 kA
Length: 2 in
Type: Class RK1
Family / Style: LPN