400 MCM THHN/THWN-2 Stranded Aluminum, Green, 500'

Item #: 929094
Cat #: THHN400STRGRN5000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
400 MCM THHN/THWN-2 Stranded Aluminum, Green, 500 Foot Reel

Overview

400 MCM THHN/THWN-2 Stranded Aluminum, Green, 500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN400STRGRN5000RL

Specifications

Color: Green
Gauge: 400
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Color: Green
Jacket: PVC
Volts AC: 600
Material: Aluminum
Package Type: Reel
Gauge: 400
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)