13W CFL Retrofit LED Lamp, 35K

Item #: 929168

Cat #: S9301

UPC: 045923093012

to view pricing and more.
Documents & Guides
LED CFL Retrofit, 13 Watt, 900 Lumen, 3500K, PL 4-Pin, G24Q Base, 120 Degree beam Spread, 120-277V

Overview

LED CFL Retrofit, 13 Watt, 900 Lumen, 3500K, PL 4-Pin, G24Q Base, 120 Degree beam Spread, 120-277V
Also known as: 045923093012, S9301

Specifications

Wattage: 13
Color: White
Lumens: 900
Light Technology: LED
Wattage: 13
Lumens: 900
Color: White
Light Technology: LED