6.5BT15/CL/LED/E26/27K/120V

Item #: 929288

Cat #: S9269

UPC: 045923092695

to view pricing and more.
Documents & Guides
LED Lamp, 6.5W, 120V, Bulb: BT15, Base: Medium Screw (E26), Lumens: 810, Color Temperature: 2700K, Rated Average Life: 15,000 hrs., Finish: Clear. Approximate equivalent: 60W

Overview

LED Lamp, 6.5W, 120V, Bulb: BT15, Base: Medium Screw (E26), Lumens: 810, Color Temperature: 2700K, Rated Average Life: 15,000 hrs., Finish: Clear. Approximate equivalent: 60W
Also known as: 045923092695, S9269

Specifications

Lumens: 810
Base: Medium Screw (E26)
Wattage: 7, 6.500
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: BT15 (Blown Tubular)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 810
Wattage: 7, 6.500
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: BT15 (Blown Tubular)
Light Technology: LED