LED Vintage-Style

Item #: 929294
Cat #: S9268
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable Filament LED Lamp, 4.5W, Bulb: BT15, Base: Medium (E26), Volts: 120, Lumens: 450, Color Temperature: 2700K, Finish: Clear, Rated Life: 15,000 Hrs. When used with incandescent dimmers, derate the dimmer's maximum load by 75%. Consult your local electrical code to ensure compliance.

Overview

Dimmable Filament LED Lamp, 4.5W, Bulb: BT15, Base: Medium (E26), Volts: 120, Lumens: 450, Color Temperature: 2700K, Finish: Clear, Rated Life: 15,000 Hrs. When used with incandescent dimmers, derate the dimmer's maximum load by 75%. Consult your local electrical code to ensure compliance.
Also known as: S9268

Specifications

Base: Medium Screw (E26)
Wattage: 5
Color Rendering Index (CRI): 80
Shape: BT15 (Blown Tubular)
Lumens: 450
Color Temperature: 2700 (Warm White)
Diameter: 1 7/8 in
Length: 4.125 in
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Diameter: 1 7/8 in
Light Technology: LED
Wattage: 5
Shape: BT15 (Blown Tubular)
Color Temperature: 2700 (Warm White)
Length: 4.125 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)