AC Drive, Air Cooled, Open, 480VAC, 3PH,477A 400HP/ND, 300HP/HD,AC, Frame 7,Filter

Item #: 929350

Cat #: 20G1AND477AN0NNNNN

UPC: 887172879616

to view pricing and more.
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Open Type, 477 Amps, 400 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM jumper removed (not recommended), None, Blank (No HIM)

Overview

PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Open Type, 477 Amps, 400 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM jumper removed (not recommended), None, Blank (No HIM)

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW

Also known as: 887172879616, 20G1AND477AN0NNNNN

Specifications

Type: AC Drive
Horsepower: 400, 300
Volts AC: 480
Amps: 477
Size: Frame 7
Type: AC Drive
Volts AC: 480
Size: Frame 7
Horsepower: 400, 300
Amps: 477