Flood Light, LED, 109W, 11500L, 5000K, 100-277V, Gray

Item #: 929359

Cat #: FLD267NC2NG

UPC:

to view pricing and more.
Documents & Guides
Flood Light, LED, 109 Watt, 100-277 Volt, Lumens: 11500, CRI: 70, Color Temperature: 5000K, Color: Gray, Mount: Trunnion

Overview

Flood Light, LED, 109 Watt, 100-277 Volt, Lumens: 11500, CRI: 70, Color Temperature: 5000K, Color: Gray, Mount: Trunnion
Also known as: FLD267NC2NG

Specifications

Wattage: 109
Color Temperature: 5000 (Bright White)
Color: Gray
Lumens: 11500
Mounting: Trunnion
Light Technology: LED
Wattage: 109
Color: Gray
Mounting: Trunnion
Color Temperature: 5000 (Bright White)
Lumens: 11500
Light Technology: LED