BREEZ LED RECESSED INDIRECT, 2X2, NOMINAL 3400

Item #: 929380

Cat #: 2BZL234LEZ1LP835

UPC: 888791019049

to view pricing and more.
Documents & Guides
BREEZ LED RECESSED INDIRECT, 2X2, NOMINAL 3400 LUMENS, ELDOLED DIMMING 1PCT, 80+ CRI, 3500K

Overview

BREEZ LED RECESSED INDIRECT, 2X2, NOMINAL 3400 LUMENS, ELDOLED DIMMING 1PCT, 80+ CRI, 3500K
Also known as: 888791019049, 2BZL234LEZ1LP835

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes