Breaker, Plug On, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series, HID Rated

Item #: 92942

Cat #: THQL1120HID

UPC: 783164160062

to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, HID Lighting Rated

Overview

20 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, HID Lighting Rated
Also known as: 783164160062, THQL1120HID

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: Q Line