Tamper Resistant Duplex Receptacle, 15A, Black
Item #:
929489
Cat #:
CAR-15-GFST-BL
UPC:
784276159524
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Color: Black
Overview
Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Color: Black
Tamper resistant, Self-testing GFCI receptacle, 15A in black
Also known as: 784276159524, CAR-15-GFST-BL
Specifications
Mounting: | Surface |
Color: | Black |
Amps: | 15 |
Gangs: | 1 |
Volts AC: | 125 |
Mounting: | Surface |
Amps: | 15 |
Volts AC: | 125 |
Color: | Black |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)